Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 175 lb.
Mfr # LDA-VPA 50G-FI
Zoro # G3577084
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # LDA-VPA 50G-FI
- Zoro # G3577084
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 2 x 18 mm |
Mounting Height | 2 13/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Mounting Bolt Dia. | M6 |
Swivel Radius | 56 mm |
Caster Plate Size | 60 mm x 60 mm |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 2-in-1 Aluminum Max Reach Multi-Position Step and Extension Ladder (31220210T1)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Blu (1NUW7)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 300 lb (P12SX-UP030D-12)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (02XS05151S002)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H914)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- Zoro Select Casters