Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 175 lb.
Mfr # LDA-PATH 50G-FI
Zoro # G3576472
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Twin Wheel
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Product Information
- Brand Zoro Select
- MFR # LDA-PATH 50G-FI
- Zoro # G3576472
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 71 mm |
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Swivel Radius | 56 mm |
Mounting Bolt Dia. | M6 |
Mounting Height | 2 13/16 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Caster Plate Size | 60 mm x 60 mm |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- ZORO SELECT Bolt Ring, for 4GY29, etc. (RBH2212KIT)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U080K-14)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rbbr, 3-1/2 in., 155 lb (4W905)
- ZORO SELECT Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb (1G195)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- ZORO SELECT Plate Caster, 300 lb. Load, Silver Wheel (P2S-C030G-P)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- Zoro Select Plate Casters