Shop All Plate Casters
Zoro Select
Standard Plate Caster, Swivel, 120 lb.
Mfr # P5S-R030G-P
Zoro # G3573690
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # P5S-R030G-P
- Zoro # G3573690
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-1/2 in |
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 3 1/2 in |
Caster Plate Size | 1-3/4 in x 2-5/8 in |
Mounting Plate Size | 1 3/4 in x 2 5/8 in |
Swivel Radius | 2-5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- GLEASON REEL Flat Electrical Cable, PVC, 16/12c, 1 Ft L (GR70041212)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load, Black Wheel (P12S-R040B-P3)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- Zoro Select Casters