Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK
Mfr # M16510.080.0001
Zoro # G7599229
product price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 15 mm
Product Information
- Brand Zoro Select
- MFR # M16510.080.0001
- Zoro # G7599229
- UPC # 190735978559
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 15 mm |
Fastener Thread Depth | 6.5 mm |
Nut Height | 15.0 mm |
Dimensional Standards | DIN 1587 |
Width Across Flats | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Details
Item | Cap Nut |
Profile | Standard Crown |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Nut Style | Cap Nut |
Material Grade | Class 6 |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Nut Standards | DIN 1587 |
Description
Cap Nut, Material Grade/Class Class 6, Material Steel, Finish Zinc Plated, Thread Size M8-1.25, Overall Height 15 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CE82)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M20-2.50 (3520-20.00K)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade 2, Plain Finish (21210)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56186)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK (M16510.030.0001)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK (CPB197)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in in H, 10 PK (CPB094)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- MIDWEST FASTENER Acorn Nut, #6-32, Steel, Nickel Plated, 100 PK (03785)
- Zoro Select Cap Nuts & Acorn Nuts