Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK
Mfr # M16510.030.0001
Zoro # G7599210
product price: $3.95
/pk 100, $0.04/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Overall Height 6.5 mm
Product Information
- Brand Zoro Select
- MFR # M16510.030.0001
- Zoro # G7599210
- UPC # 190735978368
- Country of Origin Multiple
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M3-0.50 |
Overall Height | 6.5 mm |
Nut Height | 6.5 mm |
Fastener Thread Depth | 2.5 mm |
Dimensional Standards | DIN 1587 |
Width Across Flats | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Details
Item | Cap Nut |
Profile | Standard Crown |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Fastener Finish | Zinc |
Nut Standards | DIN 1587 |
Nut Style | Cap Nut |
Material Grade | Class 6 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Cap Nut, Material Grade/Class Class 6, Material Steel, Finish Zinc Plated, Thread Size M3-0.50, Overall Height 6.5 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0075)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK (M16510.080.0001)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK (138264000)
- ZORO SELECT Low Crown Cap Nut, #6-32, Stainless Steel, 0.26 in H, 500 PK (06NC188)
- ZORO SELECT Low Crown Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB241)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Brass, Plain, 5/8 in H, 10 PK (CPB213)
- Zoro Select Cap Nuts & Acorn Nuts