Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H
Mfr # CPB279
Zoro # G6994766
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 1-23/64 in
- Hex Width 1-1/4 in
Product Information
- Brand Zoro Select
- MFR # CPB279
- Zoro # G6994766
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/8"-14 |
Overall Height | 1-23/64 in |
Hex Width | 1-1/4 in |
Nut Height | 1 23/64 in |
Fastener Thread Depth | 7/8 in |
Dimensional Standards | SAE J483 |
Dia./Thread Size | 7/8"-14 |
Thread Depth | 7/8" |
Width Across Flats | 1 1/4 in |
Description
Cap Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Height 1.359 in, Hex Width 1 1/4 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Silver, Pack Size Small Pack, Rockwell Hardness B80, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 35 mm Length (0017248)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia (XRING-0437)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Nickel Plated, 3/8 in H, 25 PK (CPB062)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H (CPB008)
- Zoro Select Cap Nuts & Acorn Nuts