Shop All Cap Nuts & Acorn Nuts
Zoro Select
Standard Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H
Mfr # CPB009
Zoro # G3069044
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Standard Crown
- Material 316 Stainless Steel
- Finish Plain
- Overall Height 17/32 in
- Hex Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # CPB009
- Zoro # G3069044
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Height | 17/32 in |
Hex Width | 1/2 in |
Nut Height | 17/32 in |
Fastener Thread Depth | 5/16 in |
Dimensional Standards | SAE J483 |
Width Across Flats | 1/2 in |
Dia./Thread Size | 5/16"-24 |
Thread Depth | 5/16" |
Description
Cap Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Height 0.531 in, Hex Width 1/2 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80/90, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Flat Washer, Fits Bolt Size 3/8" , Rubber Plain Finish (35379W)
- MIDWEST FASTENER External-E Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 20 PK (70693)
- MAKITA Lock Nut (193048-0)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H (CPB011)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 5/8 in H (CPB010)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK (CPB223)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB091)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- Zoro Select Cap Nuts & Acorn Nuts