Shop All Ductile Iron Pipe Fittings
Zoro Select
Standard Coupling, 2-1/2", Iron, 1000 psi
Mfr # 0390003028
Zoro # G0731805
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 0390003028
- Zoro # G0731805
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Nominal Size | 2-1/2" |
Bolt Size | 1/2 in x 3 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Flexible Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 250 Degrees F WOG Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (40714)
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- FLUIDMASTER Sink Supply Line 3/8X1/2X9 Ss (B1F09)
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Eccentric Reducer, 8"x6", 125, Flg, Black (4319001218)
- ZORO SELECT Standard Coupling, 2", Iron, 1000 psi (390003002)
- ZORO SELECT Flange, 2", Iron, 300 psi (0390201002)
- ZORO SELECT Eccentric Reducer, 10"x6", 125, Flg, Black (4319001222)
- ZORO SELECT Reducing Tee, 10"x4", 125, Flg, Black (4319002042)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390000347)
- Zoro Select Fittings