Shop All O-Ring Cord Stock
Zoro Select
Standard and Metric Splicing Kit, Buna N
Mfr # 1RHA7
Zoro # G1439715
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- Cord Stock Length 3 ft/Cord Stock dia
- Sizes Included 1.5 mm, 0.07 in, 2 mm, 2.5 mm, 0.103 in, 3 mm, 3.5 mm, 0.139 in, 4 mm, 5 mm, 0.21 in, 5.7 mm, 0.275 in, 8.4 mm
- Durometer 70 Shore A
- Number of Pieces 14
Product Information
- Brand Zoro Select
- MFR # 1RHA7
- Zoro # G1439715
- Country of Origin China
- Category O-Ring Cord Stock
Dimensions
Cord Stock Length | 3 ft/Cord Stock dia |
Sizes Included | 1.5 mm, 0.07 in, 2 mm, 2.5 mm, 0.103 in, 3 mm, 3.5 mm, 0.139 in, 4 mm, 5 mm, 0.21 in, 5.7 mm, 0.275 in, 8.4 mm |
Details
Item | Standard and Metric Splicing Kit |
Material | Buna N |
Durometer | 70 Shore A |
Number of Pieces | 14 |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Includes | Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig |
Description
Standard and Metric Splicing Kit, Material Buna N, Sizes Included 1.5 mm, 0.07 in, 2 mm, 2.5 mm, 0.103 in, 3 mm, 3.5 mm, 0.139 in, 4 mm, 5 mm, 0.21 in, 5.7 mm, 0.275 in, 8.4 mm, Cord Stock Length 3 ft/Cord Stock dia, Durometer 70 Shore A, Includes Cord Stock, Cutting Tool, Plastic Box with Lid Card, Splicing Jig, Meets/Exceeds ASTM D2000, SAE J200, Number of Pieces 14, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-615)
- AMERIMAX HOME PRODUCTS Hook Exterior Contemp Wht 5In (T0519)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Standard Splicing Kit, Viton, 5 Pieces (1RHA3)
- G.L. HUYETT O-Ring Splicing Kit, Buna-N, 8 pcs. (DISP-ORSPLICE)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 231, PK 10 (ZUSAV90231)
- Zoro Select O-Ring Cord Stock