Shop All Crowd Control Post & Ropes
Zoro Select
Stanchion, Post Dia. 3", Red
Mfr # 93605
Zoro # G7347317
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material Polyethylene
- Post Material HDPE
- For Use With 2 in HD and 3 in Plastic Chain
Product Information
- Brand Zoro Select
- MFR # 93605
- Zoro # G7347317
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Dome |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Red |
For Use With | 2 in HD and 3 in Plastic Chain |
Includes | (2) Poles, Ball Top, Base, C-Hook, Extension Piece |
Finish | matte |
Application | Outdoor or Indoor |
Post Finish | Matte |
Base Finish | Matte |
Fillable | Yes |
Base Color | Red |
Post Color | Red |
Resistance Properties | UV Resistant |
Compatible Line Manufacturer Part Number | 50005-100, 50005-50 |
Post Top | Sphere |
Compatible Line | Chain |
Base Weight | 2 lb |
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Red, Base Color Red, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- SHOWA Coated Glves, Blk/Gr, XL, VF, 43YT11, PR (341XL-09-V)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Black (80003-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- Zoro Select Crowd Control Post & Ropes