Shop All Crowd Control Post & Ropes
Zoro Select
Stanchion, Post Dia. 2", Yellow
Mfr # 93502
Zoro # G7347125
original price:
$43.04
25% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material Polyethylene
- Post Material HDPE
- Post Finish Matte
Product Information
- Brand Zoro Select
- MFR # 93502
- Zoro # G7347125
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Light Duty Stanchion |
Base Type | Sloped |
Base Material | Polyethylene |
Post Material | HDPE |
Color | Yellow |
Post Finish | Matte |
Application | Outdoor or Indoor |
For Use With | 1.5 in and 2 in Plastic Chain |
Finish | matte |
Includes | Ball Top, Base, C-Hook, Pole |
Base Finish | Matte |
Fillable | Yes |
Base Color | Yellow |
Post Color | Yellow |
Resistance Properties | UV Resistant |
Base Weight | 0.4 lb |
Compatible Line Manufacturer Part Number | 30002-100, 30002-50 |
Post Top | Sphere |
Compatible Line | Chain |
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Yellow, Base Color Yellow, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Yellow, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY 28mc25 2.5 Clr/Mag W/Blk Frame Conq.Mag Safety Glasses (ID712248)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- DYMO D1 Electronic Tape Cartridge, White (DYM45013)
- ZORO SELECT Stanchion, Post Dia. 2", Black (93503)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- Zoro Select Crowd Control