Shop All Utility Carts
Zoro Select
Stainless Steel Utility Cart, No Handle, 300 lb
Mfr # 60EF12
Zoro # G9194729
original price:
$174.47
4% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 1/8 in
- Overall Length 27 1/2 in
- Overall Width 16 1/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 60EF12
- Zoro # G9194729
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 1/8 in |
Overall Length | 27 1/2 in |
Overall Width | 16 1/4 in |
Top Shelf Height | 32 1/8 in |
Shelf Width | 15 1/2 in |
Shelf Length | 24 3/32 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 1 in |
Description
Utility Cart, Load Capacity 300 lb, Stainless Steel Material, 22 ga Gauge, Polished Finish, Silver Color, Overall Length 27 1/2 in, Overall Width 16 1/4 in, Capacity per Shelf 100 lb, Distance Between Shelves 12 5/8 in, Shelf Length 24 3/32 in, Shelf Width 15 1/2 in, Distance Between Middle and Bottom Shelf 12 5/8 in, Distance Between Top and Middle Shelf 12 1/2 in, Top Shelf Height 32 1/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TTX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 2 in W, Polyester, Yellow (EE2802DFX9)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- Zoro Select Utility Carts