Shop All Bathroom Safety Bars and Chairs
Zoro Select
Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished
Mfr # 1ECP1
Zoro # G3244376
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Polished
- Material Stainless Steel, Nylon Cord
- Diameter 3-5/8"
- Line Length 110"
- Depth 2-1/3"
Product Information
- Brand Zoro Select
- MFR # 1ECP1
- Zoro # G3244376
- UPC # 190735399422
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Diameter | 3-5/8" |
Line Length | 110" |
Depth | 2-1/3" |
Overall Depth | 2 3/8 in |
Mounting Plate Diameter | 3 5/8 in |
Details
Finish | Bright Polished |
Material | Stainless Steel, Nylon Cord |
Item | Retractable Clothesline |
Product Type | Retractable Clothesline |
Description
Clothesline, Finish Bright, Line Length 9 1/8 ft, Material Nylon, Stainless Steel, Mounting Plate Diameter 3 5/8 in, Overall Depth 2 3/8 in, Product Type Retractable Clothesline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Water Filter Cartridge Whl Hse (RS2-DS12-S18)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Matte Black (493144H-62)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ZORO SELECT 32" L, Left Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P922)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin With Textured Finish (4WMG5)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin (4WMG3)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- Zoro Select Bathroom Safety Bars and Chairs