Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 72 in Overall L
Mfr # 14753_72_0
Zoro # G503070576
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.028 in
- Outside Diameter 3/4 in
Product Information
- Brand Zoro Select
- MFR # 14753_72_0
- Zoro # G503070576
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.694 in |
Overall Length | 6 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 ft Overall Length, Length Tolerance +/-0.031, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.694 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Natural (21233)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, White (ZUSA-XPE-51)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT SS Square Tube, 6 ft (524_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (23045_24_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (26524_72_0)
- ONLINEMETALS 1" x 6" Brass Rectangle Bar 360-H02 Extruded (21223)
- Zoro Select Stainless Steel Tube Stock