Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 72 in Overall L
Mfr # 14744_72_0
Zoro # G103070648
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.028 in
- Outside Diameter 1/2 in
Product Information
- Brand Zoro Select
- MFR # 14744_72_0
- Zoro # G103070648
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Outside Diameter | 1/2 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.444 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 ft Overall Length, Length Tolerance +/-0.031, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.444 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- SANTOPSEAL RUBBER 1/32in 0.7 mm Thick - Santoprene Rubber Sheets and Rolls, 36in Wide x 5FT Long (SBS132)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (6877_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4244_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17930_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17932_72_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4252_12_0)
- Zoro Select Stainless Steel Tube Stock