Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 4227_6_0
Zoro # G503070675
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 6 in
- Wall Thickness 0.035 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 4227_6_0
- Zoro # G503070675
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Length Tolerance | +/-1 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/8", SemiClr (BULK-RS-S50CFDA-6)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (12954_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (476_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14751_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4233_24_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17927_48_0)
- Zoro Select Stainless Steel Tube Stock