Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 12954_6_0
Zoro # G003070939
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 6 in
- Wall Thickness 0.12 in
- Hardness Scale Rb
Product Information
- Brand Zoro Select
- MFR # 12954_6_0
- Zoro # G003070939
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Length Tolerance | +/-1.0000 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.51 in |
Outside Diameter | 3/4 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.51 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.375 in Overall Width, Style: Beltline Weatherstrip (1181-4X2)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14790_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- ZORO SELECT SS Square Tube, 6 in (526_6_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2221_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- Zoro Select Stainless Steel Tube Stock