Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 486_48_0
Zoro # G203070999
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48 in
- Wall Thickness 0.12 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 486_48_0
- Zoro # G203070999
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Length Tolerance | +/-4 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter | 1.76 in |
Outside Diameter | 2 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.010 in, Inside Diameter 1.76 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6in Overall L (17716_6_0)
- ZORO SELECT Silicone Sheet, 40A, 24"x24"x0.25", White (BULK-RS-S40WFDA-19)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001311R)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4243_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12916_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14750_36_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2221_48_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (23127_12_0)
- ONLINEMETALS 1.25" Acetal Round Rod (Copolymer) Natural (21238)
- Zoro Select Stainless Steel Tube Stock