Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 480_48_0
Zoro # G603070957
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48 in
- Wall Thickness 0.12 in
- Metal Fabrication Process Cold Worked
Product Information
- Brand Zoro Select
- MFR # 480_48_0
- Zoro # G603070957
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Outside Diameter | 1 1/2 in |
Length Tolerance | +/-4 in |
Inside Diameter | 1.26 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.26 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 36" Width x 36" Length (20-114)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.375X10-12)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X2X50T)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14750_72_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14736_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14756_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17931_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12925_12_0)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Welded (469)
- Zoro Select Stainless Steel Tube Stock