Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 476_48_0
Zoro # G103071027
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48 in
- Wall Thickness 0.12 in
- Outside Diameter Tolerance +/-0.005 in
Product Information
- Brand Zoro Select
- MFR # 476_48_0
- Zoro # G103071027
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1 in |
Length Tolerance | +/-4 in |
Inside Diameter | 0.76 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.76 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Sheet Alum Unionjac Mill 36X36 (57208)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT EPDM Strip, 60A, 10'x3"x0.125", Black (BULK-RS-E60-422)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (469_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 3/4 ODx1 37/64 ID Sq, 6ft (4YUL3)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT SS Round Tube 316, 24 in Overall L (6856_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17931_6_0)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1045 Cold Finish (21690)
- Zoro Select Stainless Steel Tube Stock