Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 4244_48_0
Zoro # G203070678
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48 in
- Wall Thickness 0.065 in
- Inside Diameter 1.12 in
Product Information
- Brand Zoro Select
- MFR # 4244_48_0
- Zoro # G203070678
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Inside Diameter | 1.12 in |
Length Tolerance | +/-1 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.12 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-17)
- ZORO SELECT Round Bar (BR360/375-24)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- ZORO SELECT SS Square Tube 304, 36 in (23721_36_0)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22611_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14742_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14740_72_0)
- ZORO SELECT SS Square Tube 316, 12 in (2236_12_0)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- Zoro Select Stainless Steel Tube Stock