Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 14831_48_0
Zoro # G003070731
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48 in
- Wall Thickness 0.035 in
- Temper O
Product Information
- Brand Zoro Select
- MFR # 14831_48_0
- Zoro # G003070731
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Inside Diameter | 0.243 in |
Outside Diameter | 5/16 in |
Length Tolerance | +/-1 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.243 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NMJ4)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17938_72_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (22858_36_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (21450_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17938_36_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4245_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- Zoro Select Stainless Steel Tube Stock