Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 12718_48_0
Zoro # G303070820
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48 in
- Wall Thickness 0.035 in
- Hardness Scale Rb
Product Information
- Brand Zoro Select
- MFR # 12718_48_0
- Zoro # G303070820
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Inside Diameter | 0.68 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-1 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.68 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x6x361)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12925_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17938_36_0)
- ZORO SELECT SS Square Tube, 6 in (524_6_0)
- ZORO SELECT SS Square Tube, 12 in (529_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (4249_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (7830_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17936_12_0)
- Zoro Select Stainless Steel Tube Stock