Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 6855_36_0
Zoro # G603070735
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Standards ASTM A249, ASTM A269, ASTM A554
Product Information
- Brand Zoro Select
- MFR # 6855_36_0
- Zoro # G603070735
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.319 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.319 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Black (626054)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT SS Square Tube, 36 in (533_36_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (7156_36_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (472_12_0)
- ZORO SELECT SS Square Tube 304, 4 ft (537_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4244_12_0)
- Zoro Select Stainless Steel Tube Stock