Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 14750_36_0
Zoro # G003070724
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Wall Thickness Tolerance +/-10%
Product Information
- Brand Zoro Select
- MFR # 14750_36_0
- Zoro # G003070724
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Inside Diameter | 0.569 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.031 |
Outside Diameter | 5/8 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.569 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0010 In (16130)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAV1)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/8" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-199)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14755_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (7830_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (22523_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14753_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (472_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17929_6_0)
- Zoro Select Stainless Steel Tube Stock