Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 14744_36_0
Zoro # G103070716
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 14744_36_0
- Zoro # G103070716
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Outside Diameter | 1/2 in |
Length Tolerance | +/-0.031 |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.444 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.444 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- ZORO SELECT Amber PEI Rod Stock 6 ft. L, 1/4" Dia. (1NRT1)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14733_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12954_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17932_36_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12941_12_0)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14856_72_0)
- Zoro Select Stainless Steel Tube Stock