Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 14751_24_0
Zoro # G203070630
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24 in
- Wall Thickness 0.083 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 14751_24_0
- Zoro # G203070630
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-2 in |
Inside Diameter | 0.459 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 24 in Overall Length, Length Tolerance +/-2 in, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.459 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Union Jack, 56000, 36"L x 24"W x 1/5" Thick, Black (56000)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C4)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Square Tube, 6 ft (527_72_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ZORO SELECT SS Square Tube, 12 in (524_12_0)
- Zoro Select Stainless Steel Tube Stock