Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 12954_12_0
Zoro # G303070844
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.12 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 12954_12_0
- Zoro # G303070844
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Inside Diameter | 0.51 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-1 in |
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Details
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.51 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PCT-5)
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAY8)
- ZORO SELECT White HDPE Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PE-448)
- ZORO SELECT SS Square Tube, 6 in (543_6_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4230_24_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14739_48_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22858_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- Zoro Select Stainless Steel Tube Stock