Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 6 ft Overall L
Mfr # 3H.375-72
Zoro # G302203014
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.375 in
- Width 0.375 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 3H.375-72
- Zoro # G302203014
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 in |
Length | 72 in |
Length Tolerance | +/-6.000 in |
Width Tolerance | +0.000/-0.003 in |
Hex Width | 3/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 6 ft Overall Length, Length Tolerance +/-6.000 in, 3/8 in Hex Width, Width Tolerance +0.000/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated, Maximum Temperature 1,500 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/4 ID, Pk10 (25250)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-930)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x122)
- ZORO SELECT Half Round Bar, SS, 36 in Overall L (23634_36_0)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.375x3x61)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x2-36)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x6x61)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F2X2.5-24)
- ONLINEMETALS 0.031" GPO-3 Sheet Red (17913)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock