Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 24 in Overall L
Mfr # 3H.625-24
Zoro # G202203312
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.625 in
- Width 0.625 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 3H.625-24
- Zoro # G202203312
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 24 in |
Width Tolerance | +0.000/-0.004 in |
Length Tolerance | +/-2.000 in |
Overall Length | 24 in |
Hex Width | 5/8 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 24 in Overall Length, Length Tolerance +/-2.000 in, 5/8 in Hex Width, Width Tolerance +0.000/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.125" Thick (BULK-PS-PP-262)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-32)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.5-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X.75-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.048x6x63)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.125X.75-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.5-24)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X2-24)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock