Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 12 in Overall L
Mfr # 3H2.5-12
Zoro # G802202623
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 2.5 in
- Width 2.5 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 3H2.5-12
- Zoro # G802202623
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 in |
Length | 12 in |
Width Tolerance | +0.000/-0.008 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Hex Width | 2 1/2 in |
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 1/2 in Hex Width, Width Tolerance +0.000/-0.008 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 6" W x 3/4" Thick (BULK-PS-PE-968)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width (1650SB3-339-25)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.812-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X6-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X4-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1.5-6)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.06x12x121)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.5x24x241)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X6-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock