Shop All Painting Pads and Applicators
This Product is Discontinued
Zoro Select
Staining Cloth, 18 x 14 In., PK4 (Discontinued)
Mfr # 2AJT6
Zoro # G1946095
This Product is Discontinued
Key Features
- Material Lint Free Fabric
- Size 1 3/4 sq ft
- Length 18 in
- Width 14 in
- Color White
Product Information
- Brand Zoro Select
- MFR # 2AJT6
- Zoro # G1946095
- UPC # 054761691052
- Country of Origin Honduras
- Category Painting Pads and Applicators
Dimensions
Size | 1 3/4 sq ft |
Length | 18 in |
Width | 14 in |
Overall Length | 18 in |
Overall Width | 14 in |
Details
Item | Staining Cloth |
Material | Lint Free Fabric |
Color | White |
For Use With | Stains, Varnishes |
Includes | 4 Cloths |
Application | Stains |
Product Type | Staining Cloth |
Number Included | 4 |
Applicator Type | Staining Cloth |
Description
Staining Cloth, Applicator Type Staining Cloth, 18 in Overall Length, 14 in Overall Width, Material Lint Free Fabric, Color White, Number Included 4, For Use With Stains, Varnishes, Application Stains, Product Type Staining Cloth, Size 1 3/4 sq ft, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.