Shop All Folding Chairs
Zoro Select
Stacking Chair, 33-1/2" Overall H, Vinyl
Mfr # 452N10
Zoro # G5353308
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Vinyl
- Frame Color Black
- Back Material Vinyl
- Arm Style No Arm
Product Information
- Brand Zoro Select
- MFR # 452N10
- Zoro # G5353308
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 22 1/2 in |
Seat Width | 16 in |
Back Width | 15 1/2 in |
Overall Width | 17 1/2 in |
Seat Height | 18 in |
Seat Depth | 14 1/2 in |
Overall Height | 33 1/2 in |
Back Height | 17 1/2 in |
Details
Item | Stacking Chair |
Seat Color | Black |
Seat Material | Vinyl |
Frame Color | Black |
Back Material | Vinyl |
Arm Style | No Arm |
Frame Material | Metal |
Weight Capacity | 275 lb |
Cushion Thickness | 2 1/4 in |
Assembled/Unassembled | Assembled |
Caster Type | Glides |
Back Color | Black |
Style | Stacking Chair |
Description
Stacking Chair, Overall Height 33 1/2 in, Overall Width 17 1/2 in, Overall Depth 22 1/2 in, Seat Height 18 in, Seat Width 16 in, Seat Depth 14 1/2 in, Back Height 17 1/2 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Metal, Assembled, Cushion Thickness 2 1/4 in, Arm Style No Arm, Weight Capacity 275 lb, Caster Type Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- ZORO SELECT Steel Chair with Fabric Seat/Back, Beige (2W957)
- FLASH FURNITURE Folding Chair - Black Plastic - 4 Pack (4-LE-L-3-BK-GG)
- Zoro Select Seating