Shop All Interlocking Mats
Zoro Select
Stacker Connector, 1/2" Thick, 4 PK
Mfr # CA2004 4/PKG
Zoro # G4059115
product price: $10.39
/pk 4, $2.60/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thickness 1/2"
- Mat Product Type Mat Connector
- Matting Series Compatibility Add-A-Level Platform
Product Information
- Brand Zoro Select
- MFR # CA2004 4/PKG
- Zoro # G4059115
- Country of Origin United States
- Category Interlocking Mats
Details
Item | Stacker Connector |
Color | Gray |
Thickness | 1/2" |
Mat Product Type | Mat Connector |
Matting Series Compatibility | Add-A-Level Platform |
Description
Stacker Connector, Color Gray, Mat Product Type Mat Connector, Matting Series Compatibility Add-A-Level Platform, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- TRU-SPEC Trouser, R/L, Coyote, Waist 36" to 38" (2069)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- ZORO SELECT Stacker Connector, 1/2" Thick, 8 PK (CA2008 8/PKG)
- DURABLE Durable Corporation Cushion Tile Male Ramp 3/4" Thick 2.5" x 1' Black (805BM212BK)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 18/25 in Thick (AM48S1)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_102_WAB_4)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- Zoro Select Interlocking Mats