Shop All Stack Racks
Zoro Select
Stack Rack Post Set, 36 in., 4000 lb., PK4
Mfr # PT-4-36
Zoro # G8465825
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Length 2 1/8 in
- Width 2 1/8 in
- Height 36 in
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # PT-4-36
- Zoro # G8465825
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 2 1/8 in |
Width | 2 1/8 in |
Height | 36 in |
Overall Depth | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Height | 36 in |
Details
Item | Stack Rack Post Set |
Load Capacity | 4,000 lb |
Finish | Powder Coated |
Color | Gray |
Material | Steel |
Decking Material | Steel |
Description
Stack Rack Post Set, 4,000 lb Load Capacity, Steel, Powder Coated, Gray, Overall Depth 2 1/8 in, Overall Height 36 in, Overall Width 2 1/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- Zoro Select Stack Racks