Shop All Stack Racks
Zoro Select
Stack Rack Base, Open, 42x48 in., 4000 lb.
Mfr # BB4-4248H
Zoro # G8213046
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4,000 lb
- Length 42 in
- Width 48 in
- Height 7 in
Product Information
- Brand Zoro Select
- MFR # BB4-4248H
- Zoro # G8213046
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 48 in |
Height | 7 in |
Inside Width | 43 in |
Overall Height | 7 in |
Overall Depth | 48 in |
Overall Width | 42 in |
Usable Width | 38 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4,000 lb |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Powder Coated, Gray, Overall Depth 48 in, Overall Height 7 in, Overall Width 42 in, Inside Width 43 in, Usable Width 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- TENNSCO Boltless Shelf, 30"D x 42"W x 3-1/4"H, Carbon Steel (ZLES-4230D)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- Zoro Select Stack Racks