Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube, 36 in
Mfr # 528_36_0
Zoro # G403045650
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1 1/100 in
- Outside Square 1 1/4 in
- Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 528_36_0
- Zoro # G403045650
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +1/-0.0625 in |
Overall Length | 36 in |
Outside Height | 1 1/4 in |
Outside Width | 1 1/4 in |
Height Tolerance | +/-0.015 in |
Inside Height | 1 in |
Inside Width | 1 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 36 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.0120 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A554
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 215244 Smooth Rod, 36 in L, 1/4 in Dia, Brass (N215-244)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188R150-C4)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft (CSNEO-1/4-50)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT SS Square Tube, 6 ft (528_72_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 3/4 ID Sq, 6 ft (4YUL8)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14751_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14860_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12923_12_0)
- Zoro Select Stainless Steel Tube Stock