Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 4 ft
Mfr # 2228_48_0
Zoro # G705905348
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A240(call for availability)
- Rockwell Hardness 80
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 2228_48_0
- Zoro # G705905348
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Width | 2 in |
Outside Height | 2 in |
Inside Width | 1 7/8 in |
Overall Length | 4 ft |
Inside Height | 1 7/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Item | Stainless Steel Square Tube 316 |
Standards | ASTM A240(call for availability) |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Shape | Square |
Includes Material Certificate | Yes |
Fabrication | Welded |
Tensile Strength | 79,800 psi |
Brinell Hardness | 149 |
Heat Treatable | No |
Yield Strength | 34,800 psi |
System of Measurement | Inch |
Material Grade | 316 |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 4 ft Overall Length, 1 7/8 in Inside Width, 1 7/8 in Inside Height, 2 in Outside Width, 2 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- ZORO SELECT Felt Sheets (BULK-FS-F26-65)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 7/16 in W (22540_24_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14894_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14792_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (474_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12924_12_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (12917_48_0)
- Zoro Select Stainless Steel Tube Stock