Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 12 in
Mfr # 2236_12_0
Zoro # G905905544
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.25 in
- Standards ASTM A240(call for availability)
- Shape Square
- Outside Width 3 in
Product Information
- Brand Zoro Select
- MFR # 2236_12_0
- Zoro # G905905544
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Width | 3 in |
Overall Length | 12 in |
Inside Height | 2 1/2 in |
Inside Width | 2 1/2 in |
Outside Height | 3 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.25 in |
Standards | ASTM A240(call for availability) |
Item | Stainless Steel Square Tube 316 |
Shape | Square |
Includes Material Certificate | Yes |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
System of Measurement | Inch |
Material Grade | 316 |
Mechanical Finish | Mill |
Brinell Hardness | 149 |
Heat Treatable | No |
Fabrication | Welded |
Yield Strength | 34,800 psi |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 12 in Overall Length, 2 1/2 in Inside Width, 2 1/2 in Inside Height, 3 in Outside Width, 3 in Outside Height, Wall Thickness 0.25 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22858_24_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT SS Square Tube, 12 in (524_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17933_72_0)
- ONLINEMETALS 1.75" x 0.065" Stainless Square Tube 304 Welded (21298)
- Zoro Select Stainless Steel Tube Stock