Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 12 in
Mfr # 2234_12_0
Zoro # G905905681
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.12 in
- Standards ASTM A240(call for availability)
- Includes Material Certificate Yes
- Brinell Hardness 149
Product Information
- Brand Zoro Select
- MFR # 2234_12_0
- Zoro # G905905681
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Height | 2 3/4 in |
Outside Height | 3 in |
Inside Width | 2 3/4 in |
Overall Length | 12 in |
Outside Width | 3 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.12 in |
Standards | ASTM A240(call for availability) |
Item | Stainless Steel Square Tube 316 |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Square |
Yield Strength | 34,800 psi |
Tensile Strength | 79,800 psi |
Fabrication | Welded |
Rockwell Hardness | 80 |
Heat Treatable | No |
Material Grade | 316 |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 12 in Overall Length, 2 3/4 in Inside Width, 2 3/4 in Inside Height, 3 in Outside Width, 3 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 2 in W (18S2-6)
- ZORO SELECT Air Hard Flat Stock, A2, 1-3/4In Wx18In L (A2141348)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (14748_6_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (22523_12_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12942_36_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (17926_60_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17936_72_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (12718_48_0)
- Zoro Select Stainless Steel Tube Stock