Shop All Stainless Steel Tube Stock
Zoro Select
SS Square Tube 316, 12 in
Mfr # 2223_12_0
Zoro # G905905193
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.065 in
- Standards ASTM A240(call for availability)
- Heat Treatable No
- Material Grade 316
Product Information
- Brand Zoro Select
- MFR # 2223_12_0
- Zoro # G905905193
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Height | 1 1/8 in |
Outside Height | 1 1/4 in |
Outside Width | 1 1/4 in |
Overall Length | 12 in |
Inside Width | 1 1/8 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.065 in |
Standards | ASTM A240(call for availability) |
Item | Stainless Steel Square Tube 316 |
Heat Treatable | No |
Material Grade | 316 |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Includes Material Certificate | Yes |
Yield Strength | 34,800 psi |
Brinell Hardness | 149 |
Fabrication | Welded |
System of Measurement | Inch |
Shape | Square |
Description
Stainless Steel Square Tube 316, Stainless Steel, 316, Square, 12 in Overall Length, 1 1/8 in Inside Width, 1 1/8 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240(call for availability), System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- ZORO SELECT Cork Sheet, CR117, 1.5mm Th, 24 x 36 In (4NMF9)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.152mm (006-6-100)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17931_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4243_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12915_12_0)
- ZORO SELECT SS Square Tube 316, 12 in (2236_12_0)
- Zoro Select Stainless Steel Tube Stock