Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
SS Sheet 304, 36 in Overall W
Mfr # 713_36_48
Zoro # G505905401
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 0.018 in
- Standards ASTM A240
- Overall Length 4 ft
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 713_36_48
- Zoro # G505905401
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Details
Material | Stainless Steel |
Thickness | 0.018 in |
Standards | ASTM A240 |
Item | Stainless Steel Sheet 304 |
System of Measurement | Inch |
Heat Treatable | No |
Mechanical Finish | Mill |
Rockwell Hardness | 70 |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
Yield Strength | 31,200 psi |
Material Grade | 304 |
Brinell Hardness | 123 |
Shape | Sheet/Plate |
Fabrication | Cold Finished |
Heat Treatment | Annealed |
Shape Type | Sheet |
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 4 ft Overall Length, 36 in Overall Width, 0.018 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Carbon Steel Hex Bar 12L14 Cold Finish (19779)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872510)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0250 In, 10 In (44265)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x3-12)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23642_72_0)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.375X.75-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2-6)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W (357_36_0)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.812-12)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock