Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 304, 12 in Overall W
Mfr # 21412_12_36
Zoro # G505848708
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.16 in
- Standards ASTM A240
- Material Stainless Steel
- Tensile Strength 73,200 psi
- Yield Strength 31,200 psi
Product Information
- Brand Zoro Select
- MFR # 21412_12_36
- Zoro # G505848708
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 36 in |
Details
Description
Stainless Steel Sheet 304, Stainless Steel, 304, Sheet/Plate, 36 in Overall Length, 12 in Overall Width, 0.16 in Thickness, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- E. JAMES Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50 (50050-1/8-5)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 1/2x120 In (2FHW3)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT Sheet, Prestige Gold, 24" L, 24" W, 20 ga, SS (T22 Prestige Gold HL -20Gx24x24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- Zoro Select Stainless Steel Sheets