Shop All Stainless Steel Sheets
Zoro Select
SS Sheet 302, 48 in Overall W
Mfr # 9760_48_48
Zoro # G905848612
product price: $1,953.99
/ea
Free Shipping & Returns
$1,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Yield Strength 39,900 psi
- Material Stainless Steel
- Standards ASTM A240
- Tensile Strength 89,900 psi
Product Information
- Brand Zoro Select
- MFR # 9760_48_48
- Zoro # G905848612
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Description
Stainless Steel Sheet 302, Stainless Steel, 302, Sheet/Plate, 4 ft Overall Length, 4 ft Overall Width, 0.09 in Thickness, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-25)
- ZORO SELECT Neoprene Roll, 50A, 20'x36"x0.125", Black (BULK-RS-N50ESD-47)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS (Sandstar 304BA-16Gx24x24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Woodgrain 304#4-22Gx48x96)
- Zoro Select Stainless Steel Sheets