Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 72 in Overall L
Mfr # 14856_72_0
Zoro # G105905399
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Standards ASTM A213
- Inside Diameter 0.56 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 14856_72_0
- Zoro # G105905399
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.56 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.095 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
System of Measurement | Inch |
Material Grade | 316 |
Rockwell Hardness | 80 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Shape | Round Tube |
Heat Treatable | No |
Tensile Strength | 79,800 psi |
Yield Strength | 34,800 psi |
Brinell Hardness | 149 |
Fabrication | Seamless |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 6 ft Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- TRIM-LOK Rubber Edging, 5/32" H, 100 ft L, 3/16" W (X2012-100)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.008 in Wire Dia, Charcoal (3030802)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4243_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4227_24_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12913_72_0)
- ZORO SELECT SS Square Tube, 36 in (543_36_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- Zoro Select Stainless Steel Tube Stock