Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 48 in Overall L
Mfr # 14825_48_0
Zoro # G505905999
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.02 in
- Standards ASTM A213
- Material Grade 316
- Shape Round Tube
Product Information
- Brand Zoro Select
- MFR # 14825_48_0
- Zoro # G505905999
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Inside Diameter | 0.21 in |
Overall Length | 4 ft |
Outside Diameter | 1/4 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.02 in |
Standards | ASTM A213 |
Item | Stainless Steel Round Tube 316 |
Material Grade | 316 |
Shape | Round Tube |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 79,800 psi |
Yield Strength | 34,800 psi |
Rockwell Hardness | 80 |
Heat Treatable | No |
Includes Material Certificate | Yes |
Fabrication | Seamless |
Brinell Hardness | 149 |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 4 ft Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.21 in, Wall Thickness 0.02 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 84 in W, 100 ft L, 0.018 in Wire Dia, Black (3026270)
- G.L. HUYETT Shim, 2.500" x 1.625" x .010", Full Hard (SHIM-1625-010)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (22858_36_0)
- ZORO SELECT SS Square Tube, 12 in (536_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17929_72_0)
- ZORO SELECT SS Square Tube, 36 in (543_36_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (6877_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (480_24_0)
- Zoro Select Stainless Steel Tube Stock