Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 48 in Overall L
Mfr # 12941_48_0
Zoro # G805905569
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.028 in
- Standards ASTM A213
- Overall Length 4 ft
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # 12941_48_0
- Zoro # G805905569
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 0.319 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.028 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Mechanical Finish | Mill |
Fabrication | Seamless |
Yield Strength | 34,800 psi |
Shape | Round Tube |
Tensile Strength | 79,800 psi |
Rockwell Hardness | 80 |
Material Grade | 316 |
Brinell Hardness | 149 |
Includes Material Certificate | Yes |
Heat Treatable | No |
System of Measurement | Inch |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 4 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.319 in, Wall Thickness 0.028 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-CAC-457)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14755_48_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (485_36_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14751_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14751_12_0)
- ZORO SELECT SS Square Tube, 6 ft (6808_72_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10175)
- Zoro Select Stainless Steel Tube Stock