Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 36 in Overall L
Mfr # 12942_36_0
Zoro # G805905620
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.035 in
- Standards ASTM A213
- Outside Diameter 3/8 in
- Material Grade 316
Product Information
- Brand Zoro Select
- MFR # 12942_36_0
- Zoro # G805905620
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 36 in |
Inside Diameter | 0.305 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.035 in |
Item | Stainless Steel Round Tube 316 |
Standards | ASTM A213 |
Material Grade | 316 |
Tensile Strength | 79,800 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | 80 |
Shape | Round Tube |
Fabrication | Seamless |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 149 |
Yield Strength | 34,800 psi |
Heat Treatable | No |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 36 in Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Fabrication Seamless, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A213, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 in, 2 ft L. (18019_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17933_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14784_12_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Square Tube, 6 in (527_6_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4245_12_0)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- Zoro Select Stainless Steel Tube Stock