Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 316, 12 in Overall L
Mfr # 4252_12_0
Zoro # G105905252
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.083 in
- Standards ASTM A269
- Rockwell Hardness 80
- Tensile Strength 79,800 psi
Product Information
- Brand Zoro Select
- MFR # 4252_12_0
- Zoro # G105905252
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 2 in |
Inside Diameter | 1.834 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.083 in |
Standards | ASTM A269 |
Item | Stainless Steel Round Tube 316 |
Rockwell Hardness | 80 |
Tensile Strength | 79,800 psi |
Material Grade | 316 |
Mechanical Finish | Mill |
Yield Strength | 34,800 psi |
Shape | Round Tube |
Includes Material Certificate | Yes |
Brinell Hardness | 149 |
Fabrication | Welded |
System of Measurement | Inch |
Heat Treatable | No |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round Tube, 12 in Overall Length, Outside Diameter 2 in, Inside Diameter 1.834 in, Wall Thickness 0.083 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A269, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 70A (BULK-RS-E70MIL-16)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14786_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (6855_12_0)
- ZORO SELECT SS Square Tube 316, 12 in (2223_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14751_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4243_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (464_36_0)
- Zoro Select Stainless Steel Tube Stock