Shop All Stainless Steel Tube Stock
Zoro Select
SS Round Tube 304, 72 in Overall L
Mfr # 7156_72_0
Zoro # G805716981
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.049 in
- Standards ASTM A249
- Shape Round Tube
- Outside Diameter 7/8 in
Product Information
- Brand Zoro Select
- MFR # 7156_72_0
- Zoro # G805716981
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Outside Diameter | 7/8 in |
Overall Length | 6 ft |
Inside Diameter | 0.777 in |
Details
Material | Stainless Steel |
Wall Thickness | 0.049 in |
Standards | ASTM A249 |
Item | Stainless Steel Round Tube 304 |
Shape | Round Tube |
Material Grade | 304 |
Heat Treatable | No |
Tensile Strength | 73,200 psi |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Yield Strength | 31,200 psi |
Fabrication | Welded |
Mechanical Finish | Mill |
Brinell Hardness | 123 |
Rockwell Hardness | 70 |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round Tube, 6 ft Overall Length, Outside Diameter 7/8 in, Inside Diameter 0.777 in, Wall Thickness 0.049 in, Fabrication Welded, Heat Treatable No, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A249, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11480_18_0)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (23127_36_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17927_48_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (7555_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14785_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (480_48_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12963_48_0)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- Zoro Select Stainless Steel Tube Stock